O-Ring, Dash 014, Silicone, 0.07 In., PK100

FABORY| Zoro #: G0242566| Mfr #: U38883.006.0050

$3.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -65 Degrees to +400 Degrees F
Item: O-ring
O-Ring Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242566 Mfr #: U38883.006.0050
Temp. Range: -65 Degrees to +400 Degrees FItem: O-ring
O-Ring Material: SiliconeMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Dash Number: 014Durometer: 70 Shore A
Cross Section Shape: RoundNominal Width: 1/16"
Nominal Inside Dia.: 1/2"Actual Inside Dia.: 0.489"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Outside Dia.: 5/8"
Durometer (Hardness) Rating: Medium HardSystem of Measurement: Inch
X-Ray Detectable: NoActual Outside Dia.: 0.629"
Metal Detectable: NoActual Width: 0.070"
Color: RedCountry of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 In., Nominal Width 1/16 In., Actual Inside Dia. 0.489 In., Actual Width 0.070 In., Dash Number 014, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 5/8 In., Actual Outside Dia. 0.629 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews