Zoro Select
O-Ring, Dash 024, Viton, 0.07 In., PK50
Mfr # U38875.006.0112
Zoro # G2374321
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 024
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 002, Viton, 0.05 In., PK100 U38875.004.0004
- ZORO SELECT O-Ring, EPDM, Dash 449, 10, 10.525, PK2 U38869.025.1000
- ZORO SELECT O-Ring, Dash 219, Silicone, 0.13 In., PK25 U38883.012.0131
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 U38801.012.0100
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 U38805.006.0006
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 1CTB9
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 in., PK10000 117FB7
- ZORO SELECT O-Ring, Dash 015, PTFE, 0.07 In., PK50 1RGB3
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK10 M38801.015.0350
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 U38871.009.0400
- ZORO SELECT Buna-N O-Ring, 2mm Wide 70mm ID, PK10 ZUSAH2X70
- Zoro Select Individual & Bulk O-Rings