Zoro Select
O-Ring, Dash 025, Viton, 0.07 In., PK50
Mfr # U38875.006.0118
Zoro # G0626692
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 025
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 379, Viton, 0.21 In. U38871.018.1100
- ZORO SELECT O-Ring, Dash 121, Neoprene, 0.1 In., PK100 1BUW1
- ZORO SELECT O-Ring, Buna N, Dash 338, 3-1/8, 3.520, PK50 U38883.018.0137
- ZORO SELECT Buna-N O-Ring, 5mm Wide 61mm ID, PK5 ZUSAH5X61
- ZORO SELECT O-Ring, Dash 217, Viton, 0.13 In., PK5 1RGW6
- ZORO SELECT O-Ring, Dash 918, Viton, 0.11 In., PK25 1WHP5
- ZORO SELECT Conductive Silicone O-Ring, Dash 003, PK5 ZUSAS70COND003
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 6.4mm ID, PK50 ZUSAH1.9X6.4
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 95mm ID, PK10 ZUSAH3.5X95
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 110, PK100 ZUSAH90110
- ZORO SELECT O-Ring, Buna N, Dash 453, 12, 12.525 in. U38805.025.1200
- Zoro Select Individual & Bulk O-Rings