Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

O-Ring, Dash 027, Silicone, 0.07 In., PK50

FABORY| Zoro #: G1909573| Mfr #: U38883.006.0131

$4.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 1.301"
O-Ring Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909573 Mfr #: U38883.006.0131
Cross Section Shape: RoundActual Inside Dia.: 1.301"
O-Ring Material: SiliconeMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Inside Dia.: 1-5/16"
Durometer: 70 Shore AX-Ray Detectable: No
Actual Outside Dia.: 1.441"Nominal Width: 1/16"
Temp. Range: -65 Degrees to +400 Degrees FNominal Outside Dia.: 1-7/16"
System of Measurement: InchActual Width: 0.070"
Durometer (Hardness) Rating: Medium HardColor: Red
Dash Number: 027Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-5/16 In., Nominal Width 1/16 In., Actual Inside Dia. 1.301 In., Actual Width 0.070 In., Dash Number 027, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 1-7/16 In., Actual Outside Dia. 1.441 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews