O-Ring, Dash 031, Viton, 0.07 In., PK25

FABORY| Zoro #: G1663392| Mfr #: U38875.006.0175

$8.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 1-3/4"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663392 Mfr #: U38875.006.0175
Cross Section Shape: RoundNominal Inside Dia.: 1-3/4"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterNominal Width: 1/16"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -15 Degrees to 400 Degrees FItem: O-ring
Durometer (Hardness) Rating: Very HardActual Outside Dia.: 1.879"
Dash Number: 031Durometer: 90 Shore A
Actual Width: 0.070"Nominal Outside Dia.: 1-7/8"
Metal Detectable: NoActual Inside Dia.: 1.739"
O-Ring Material: VitonColor: Black
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1-3/4 In., Nominal Width 1/16 In., Actual Inside Dia. 1.739 In., Actual Width 0.070 In., Dash Number 031, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-7/8 In., Actual Outside Dia. 1.879 In., Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Reviews