Zoro Select
O-Ring, Dash 036, Silicone, 0.07 In., PK10
Mfr # U38883.006.0237
Zoro # G1771077
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 036
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 1RJD1
- ZORO SELECT Silicone O-Ring, 1mm Wide 9mm ID, PK50 ZUSAS1X9
- ZORO SELECT O-Ring, Dash 214, EPDM, 0.13 In., PK10 5JJW7
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 ZUSAV60231
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 66mm ID, PK10 ZUSAH2.5X66
- ZORO SELECT O-Ring, Dash 115, Buna N, 0.1 In., PK50 U38805.009.0068
- ZORO SELECT Viton O-Ring, 5mm Wide 78mm ID ZUSAV5X78
- ZORO SELECT Buna-N O-Ring, 1mm Wide 5mm ID, PK100 ZUSAH1X5
- ZORO SELECT Conductive Silicone O-Ring, Dash 013, PK5 ZUSAS70COND013
- ZORO SELECT O-Ring, Dash 102, Viton, 0.1 In., PK50 U38871.009.0006
- X1 TOOLS R-012 Square O-Ring (ID: 3/8", CS 1/16", OD 1/2") (1 Square O-Ring) X1E-CON-ORI-RSQ-R012x1
- Zoro Select Individual & Bulk O-Rings