Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
O-Ring, Dash 045, EPDM, 0.07 In., PK10
  • Zoro #: G0243905
  • Mfr #: U38869.006.0400
$1.87 ($0.19/unit)
  • Cross Section Shape: Round
  • FDA Approved: No
  • Nominal Inside Dia.: 4"
See full product details
Orders over $50 ship free.

Fabory #U38869.006.0400 Specifications

  • Zoro #: G0243905
  • Mfr #: U38869.006.0400
Cross Section Shape: Round FDA Approved: No
Nominal Inside Dia.: 4" O-Ring Material: EPDM
System of Measurement: Inch Actual Width: 0.070"
Color: Black Nominal Outside Dia.: 4-1/8"
X-Ray Detectable: No Actual Inside Dia.: 3.989"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water Temp. Range: -65 Degrees to 300 Degrees F
Durometer (Hardness) Rating: Medium Hard Durometer: 70 Shore A
Meets/Exceeds: SAE J200, ASTM D2000 Item: O-ring
Actual Outside Dia.: 4.129" Metal Detectable: No
X-Ray Dectectable: No Dash Number: 045
Nominal Width: 1/16" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 In., Nominal Width 1/16 In., Actual Inside Dia. 3.989 In., Actual Width 0.070 In., Dash Number 045, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 4-1/8 In., Actual Outside Dia. 4.129 In., Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No

Reviews of Fabory #U38869.006.0400