KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 107, Viton, 0.1 In., PK50

FABORY| Zoro #: G1420273| Mfr #: U38875.009.0021

$4.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 7/32"
Actual Inside Dia.: 0.206"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420273 Mfr #: U38875.009.0021
Nominal Inside Dia.: 7/32"Actual Inside Dia.: 0.206"
Color: BlackMetal Detectable: No
Nominal Width: 3/32"O-Ring Material: Viton
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -15 Degrees to 400 Degrees FNominal Outside Dia.: 13/32"
Item: O-ringDurometer (Hardness) Rating: Very Hard
Actual Width: 0.103"O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Actual Outside Dia.: 0.412"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 107Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/32 In., Nominal Width 3/32 In., Actual Inside Dia. 0.206 In., Actual Width 0.103 In., Dash Number 107, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 13/32 In., Actual Outside Dia. 0.412 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 50

Reviews