STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

O-Ring, Dash 118, EPDM, 0.1 In., PK50

FABORY| Zoro #: G1622223| Mfr #: U38869.009.0087

$1.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 7/8"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622223 Mfr #: U38869.009.0087
Cross Section Shape: RoundNominal Inside Dia.: 7/8"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterNominal Width: 3/32"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -65 Degrees to 300 Degrees FItem: O-ring
Durometer (Hardness) Rating: Medium HardActual Outside Dia.: 1.068"
Dash Number: 118Durometer: 70 Shore A
Actual Width: 0.103"Nominal Outside Dia.: 1-1/16"
Metal Detectable: NoActual Inside Dia.: 0.862"
O-Ring Material: EPDMColor: Black
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 In., Nominal Width 3/32 In., Actual Inside Dia. 0.862 In., Actual Width 0.103 In., Dash Number 118, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/16 In., Actual Outside Dia. 1.068 In., Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No

Reviews