Zoro Select
O-Ring, Dash 121, Buna N, 0.1 In., PK50
Mfr # U38805.009.0106
Zoro # G1255073
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 121
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 319, 1-1/16, 1.457, PK10 U38805.018.0106
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK2 U38805.009.0625
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 U38869.012.0125
- ZORO SELECT O-Ring, Dash 143, Viton, 0.1 In., PK10 U38871.009.0243
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 U38805.009.0275
- ZORO SELECT O-Ring, Dash 264, Viton, 0.13 In., PK2 U38875.012.0750
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 218, PK25 ZUSAH70LUB218
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 ZUSAHSN80107
- ZORO SELECT SoFt Silicone O-Ring, Dash 022, PK25 ZUSAS50FDA022
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 3CRT2
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 1RHN5
- Zoro Select Individual & Bulk O-Rings