O-Ring, Dash 130, Silicone, 0.1 In., PK25

FABORY| Zoro #: G0649564| Mfr #: U38883.009.0162

$4.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 1-5/8"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649564 Mfr #: U38883.009.0162
Cross Section Shape: RoundNominal Inside Dia.: 1-5/8"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Width: 3/32"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -65 Degrees to +400 Degrees FItem: O-ring
Durometer (Hardness) Rating: Medium HardActual Outside Dia.: 1.818"
Dash Number: 130Durometer: 70 Shore A
Actual Width: 0.103"Nominal Outside Dia.: 1-13/16"
Metal Detectable: NoActual Inside Dia.: 1.612"
O-Ring Material: SiliconeColor: Red
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedCountry of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-5/8 In., Nominal Width 3/32 In., Actual Inside Dia. 1.612 In., Actual Width 0.103 In., Dash Number 130, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 1-13/16 In., Actual Outside Dia. 1.818 In., Temp. Range -65 Degrees to +400 Degrees F

Reviews