Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 133, Viton, 0.1 In., PK10

  • Zoro #: G0621564
  • Mfr #: U38875.009.0181
$5.31 ($0.53/unit)
  • Durometer: 90 Shore A
  • X-Ray Dectectable: No
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Fabory #U38875.009.0181 Specifications

  • Zoro #: G0621564
  • Mfr #: U38875.009.0181
Durometer: 90 Shore A X-Ray Dectectable: No
System of Measurement: Inch Actual Width: 0.103 in
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water Nominal Inside Dia.: 1 13/16 in
Nominal Outside Dia.: 2 in Metal Detectable: No
Item: O-ring Meets/Exceeds: ASTM D2000, SAE J200
Color: Black Durometer (Hardness) Rating: Very Hard
O-Ring Material: Viton Temp. Range: -15 Degrees to 400 Degrees F
FDA Approved: No Cross Section Shape: Round
Dash Number: 133 Actual Outside Dia.: 2.005 in
Actual Inside Dia.: 1.799 in X-Ray Detectable: No
Nominal Width: 3/32 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.799 in, Actual Width 0.103 in, Dash Number 133, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.005 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10

Reviews of Fabory #U38875.009.0181