Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 146, Silicone, 0.1 In., PK10

  • Zoro #: G0519337
  • Mfr #: U38883.009.0262

$2.66 ($0.27/unit)

  • X-Ray Detectable: No
  • Durometer (Hardness) Rating: Medium Hard
  • Color: Red
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U38883.009.0262 Specifications

  • Zoro #: G0519337
  • Mfr #: U38883.009.0262
X-Ray Detectable: No Durometer (Hardness) Rating: Medium Hard
Color: Red O-Ring Material: Silicone
X-Ray Dectectable: No Meets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Nominal Inside Dia.: 2-5/8" System of Measurement: Inch
Durometer: 70 Shore A Cross Section Shape: Round
Item: O-ring Temp. Range: -65 Degrees to +400 Degrees F
Actual Inside Dia.: 2.612" Nominal Outside Dia.: 2-13/16"
FDA Approved: Yes Dash Number: 146
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water Actual Outside Dia.: 2.818"
Actual Width: 0.103" Metal Detectable: No
Nominal Width: 3/32" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2-5/8 In., Nominal Width 3/32 In., Actual Inside Dia. 2.612 In., Actual Width 0.103 In., Dash Number 146, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 2-13/16 In., Actual Outside Dia. 2.818 In., Temp. Range -65 Degrees to +400 Degrees F

Reviews of Fabory #U38883.009.0262