THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

O-Ring, Dash 148, Viton, 0.1 In., PK10

FABORY| Zoro #: G1429793| Mfr #: U38875.009.0275

$10.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 2.737"
O-Ring Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429793 Mfr #: U38875.009.0275
Cross Section Shape: RoundActual Inside Dia.: 2.737"
O-Ring Material: VitonMeets/Exceeds: SAE J200, ASTM D2000
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterNominal Inside Dia.: 2-3/4"
Durometer: 90 Shore AX-Ray Detectable: No
Actual Outside Dia.: 2.943"Nominal Width: 3/32"
Temp. Range: -15 Degrees to 400 Degrees FNominal Outside Dia.: 2-15/16"
System of Measurement: InchActual Width: 0.103"
Durometer (Hardness) Rating: Very HardColor: Black
Dash Number: 148Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2-3/4 In., Nominal Width 3/32 In., Actual Inside Dia. 2.737 In., Actual Width 0.103 In., Dash Number 148, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2-15/16 In., Actual Outside Dia. 2.943 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 10

Reviews