Zoro Select
O-Ring, Dash 155, Silicone, 0.1 In., PK10
Mfr # U38883.009.0400
Zoro # G0292887
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 155
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 226, EPDM, 0.13 In., PK25 U38869.012.0200
- ZORO SELECT O-Ring, Dash 006, PTFE, 0.07 In., PK50 1RFZ3
- ZORO SELECT O-Ring, EPDM, Dash 108, 1/4, 0.443, PK50 U38869.009.0025
- ZORO SELECT O-Ring, Dash 355, Buna N, 0.21 In., PK5 U38801.018.0525
- ZORO SELECT O-Ring, Dash 264, Buna N, 0.13 In., PK10 U38801.012.0750
- ZORO SELECT O-Ring, Buna N, Dash 277, 11-1/2, 11.762, PK2 U38805.012.1150
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 ZUSAACB70013
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 112mm ID, PK10 ZUSAH3.5X112
- ZORO SELECT Silicone O-Ring, 2mm Wide 48mm ID, PK10 ZUSAS70FDA2X48
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 114, PK10 ZUSAV60114
- STERLING SEAL & SUPPLY 333 Silicone O-ring 70A Shore Red, -250 Pack ORSIL333X250
- Zoro Select Individual & Bulk O-Rings