O-Ring, Dash 158, Silicone, 0.1 In., PK10

FABORY| Zoro #: G1609097| Mfr #: U38883.009.0475

$5.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 158
O-Ring Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609097 Mfr #: U38883.009.0475
Durometer: 70 Shore ADash Number: 158
O-Ring Material: SiliconeSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 4.943"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterColor: Red
Nominal Outside Dia.: 4-15/16"Actual Width: 0.103"
Actual Inside Dia.: 4.737"Temp. Range: -65 Degrees to +400 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000, FDA ApprovedNominal Inside Dia.: 4-3/4"
Nominal Width: 3/32"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4-3/4 In., Nominal Width 3/32 In., Actual Inside Dia. 4.737 In., Actual Width 0.103 In., Dash Number 158, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 4-15/16 In., Actual Outside Dia. 4.943 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews