Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 159, Viton, 0.1 In., PK2

  • Zoro #: G0611642
  • Mfr #: U38875.009.0500
$4.22 ($2.11/unit)
  • Actual Inside Dia.: 4.987 in
  • Cross Section Shape: Round
  • Nominal Outside Dia.: 5 3/16 in
See full product details
Orders over $75 ship free.

Fabory #U38875.009.0500 Specifications

  • Zoro #: G0611642
  • Mfr #: U38875.009.0500
Actual Inside Dia.: 4.987 in Cross Section Shape: Round
Nominal Outside Dia.: 5 3/16 in Metal Detectable: No
Nominal Width: 3/32 in Durometer (Hardness) Rating: Very Hard
Item: O-ring O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Dash Number: 159 Actual Outside Dia.: 5.193 in
Temp. Range: -15 Degrees to 400 Degrees F Color: Black
X-Ray Dectectable: No Nominal Inside Dia.: 5 in
Meets/Exceeds: ASTM D2000, SAE J200 Durometer: 90 Shore A
O-Ring Material: Viton X-Ray Detectable: No
Actual Width: 0.103 in FDA Approved: No
System of Measurement: Inch Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 in, Nominal Width 3/32 in, Actual Inside Dia. 4.987 in, Actual Width 0.103 in, Dash Number 159, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 3/16 in, Actual Outside Dia. 5.193 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 2

Reviews of Fabory #U38875.009.0500