O-Ring, Dash 167, Viton, 0.1 In., PK2

FABORY| Zoro #: G0707497| Mfr #: U38871.009.0700

$4.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 75 Shore A
Dash Number: 167
O-Ring Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707497 Mfr #: U38871.009.0700
Durometer: 75 Shore ADash Number: 167
O-Ring Material: VitonSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 7.193"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterColor: Black
Nominal Outside Dia.: 7-3/16"Actual Width: 0.103"
Actual Inside Dia.: 6.987"Temp. Range: -15 Degrees to 400 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 7"
Nominal Width: 3/32"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 In., Nominal Width 3/32 In., Actual Inside Dia. 6.987 In., Actual Width 0.103 In., Dash Number 167, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7-3/16 In., Actual Outside Dia. 7.193 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 2

Reviews