Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

O-Ring, Dash 172, Viton, 0.1 In., PK2

FABORY| Zoro #: G0791402| Mfr #: U38871.009.0825

$12.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 8-1/4"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791402 Mfr #: U38871.009.0825
Cross Section Shape: RoundNominal Inside Dia.: 8-1/4"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterNominal Width: 3/32"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -15 Degrees to 400 Degrees FItem: O-ring
Durometer (Hardness) Rating: Medium HardActual Outside Dia.: 8.443"
Dash Number: 172Durometer: 75 Shore A
Actual Width: 0.103"Nominal Outside Dia.: 8-7/16"
Metal Detectable: NoActual Inside Dia.: 8.237"
O-Ring Material: VitonColor: Black
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8-1/4 In., Nominal Width 3/32 In., Actual Inside Dia. 8.237 In., Actual Width 0.103 In., Dash Number 172, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 8-7/16 In., Actual Outside Dia. 8.443 In., Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Reviews