Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 212, Silicone, 0.13 In., PK25

  • Zoro #: G0521105
  • Mfr #: U38883.012.0087

$2.61 ($0.10/unit)

  • Nominal Outside Dia.: 1-1/8"
  • Color: Red
  • Metal Detectable: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U38883.012.0087 Specifications

  • Zoro #: G0521105
  • Mfr #: U38883.012.0087
Nominal Outside Dia.: 1-1/8" Color: Red
Metal Detectable: No Meets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Durometer (Hardness) Rating: Medium Hard Temp. Range: -65 Degrees to +400 Degrees F
X-Ray Dectectable: No Dash Number: 212
Actual Width: 0.139" Item: O-ring
Cross Section Shape: Round Nominal Width: 1/8"
X-Ray Detectable: No Nominal Inside Dia.: 7/8"
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water O-Ring Material: Silicone
System of Measurement: Inch Actual Outside Dia.: 1.137"
Actual Inside Dia.: 0.859" Durometer: 70 Shore A
FDA Approved: Yes Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 In., Nominal Width 1/8 In., Actual Inside Dia. 0.859 In., Actual Width 0.139 In., Dash Number 212, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 1-1/8 In., Actual Outside Dia. 1.137 In., Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes

Reviews of Fabory #U38883.012.0087