O-Ring, Dash 218, Viton, 0.13 In., PK25

FABORY| Zoro #: G1878204| Mfr #: U38875.012.0125

$15.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 1.234"
O-Ring Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878204 Mfr #: U38875.012.0125
Cross Section Shape: RoundActual Inside Dia.: 1.234"
O-Ring Material: VitonMeets/Exceeds: SAE J200, ASTM D2000
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterNominal Inside Dia.: 1-1/4"
Durometer: 90 Shore AX-Ray Detectable: No
Actual Outside Dia.: 1.512"Nominal Width: 1/8"
Temp. Range: -15 Degrees to 400 Degrees FNominal Outside Dia.: 1-1/2"
System of Measurement: InchActual Width: 0.139"
Durometer (Hardness) Rating: Very HardColor: Black
Dash Number: 218Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1-1/4 In., Nominal Width 1/8 In., Actual Inside Dia. 1.234 In., Actual Width 0.139 In., Dash Number 218, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-1/2 In., Actual Outside Dia. 1.512 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 25

Reviews