Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 229, Viton, 0.13 In., PK10

  • Zoro #: G0493211
  • Mfr #: U38875.012.0237
$9.29 ($0.93/unit)
  • Color: Black
  • Temp. Range: -15 Degrees to 400 Degrees F
  • Actual Width: 0.139 in
See full product details
Orders over $75 ship free.

Fabory #U38875.012.0237 Specifications

  • Zoro #: G0493211
  • Mfr #: U38875.012.0237
Color: Black Temp. Range: -15 Degrees to 400 Degrees F
Actual Width: 0.139 in Cross Section Shape: Round
Metal Detectable: No Nominal Outside Dia.: 2 5/8 in
Durometer: 90 Shore A Meets/Exceeds: ASTM D2000, SAE J200
Nominal Width: 1/8 in X-Ray Detectable: No
O-Ring Material: Viton Dash Number: 229
Nominal Inside Dia.: 2 3/8 in Durometer (Hardness) Rating: Very Hard
FDA Approved: No System of Measurement: Inch
X-Ray Dectectable: No O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Item: O-ring Actual Inside Dia.: 2.359 in
Actual Outside Dia.: 2.637 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.359 in, Actual Width 0.139 in, Dash Number 229, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.637 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10

Reviews of Fabory #U38875.012.0237