Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 230, Viton, 0.13 In., PK10

  • Zoro #: G0413585
  • Mfr #: U38875.012.0250
$9.79 ($0.98/unit)
  • O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
  • Cross Section Shape: Round
  • Dash Number: 230
See full product details
Orders over $75 ship free.

Fabory #U38875.012.0250 Specifications

  • Zoro #: G0413585
  • Mfr #: U38875.012.0250
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water Cross Section Shape: Round
Dash Number: 230 X-Ray Detectable: No
Actual Inside Dia.: 2.484 in System of Measurement: Inch
X-Ray Dectectable: No Color: Black
FDA Approved: No Meets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -15 Degrees to 400 Degrees F Metal Detectable: No
Item: O-ring O-Ring Material: Viton
Nominal Outside Dia.: 2 3/4 in Durometer (Hardness) Rating: Very Hard
Durometer: 90 Shore A Actual Width: 0.139 in
Nominal Width: 1/8 in Nominal Inside Dia.: 2 1/2 in
Actual Outside Dia.: 2.762 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 2.484 in, Actual Width 0.139 in, Dash Number 230, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.762 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10

Reviews of Fabory #U38875.012.0250