Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 247, Viton, 0.13 In., PK5

  • Zoro #: G0935042
  • Mfr #: U38875.012.0462
$12.32 ($2.46/unit)
  • Nominal Outside Dia.: 4 7/8 in
  • Meets/Exceeds: SAE J200, ASTM D2000
  • Nominal Width: 1/8 in
See full product details
Orders over $75 ship free.

Fabory #U38875.012.0462 Specifications

  • Zoro #: G0935042
  • Mfr #: U38875.012.0462
Nominal Outside Dia.: 4 7/8 in Meets/Exceeds: SAE J200, ASTM D2000
Nominal Width: 1/8 in Nominal Inside Dia.: 4 5/8 in
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water FDA Approved: No
X-Ray Detectable: No O-Ring Material: Viton
Actual Inside Dia.: 4.609 in System of Measurement: Inch
Cross Section Shape: Round Color: Black
X-Ray Dectectable: No Temp. Range: -15 Degrees to 400 Degrees F
Actual Outside Dia.: 4.887 in Metal Detectable: No
Actual Width: 0.139 in Dash Number: 247
Durometer: 90 Shore A Item: O-ring
Durometer (Hardness) Rating: Very Hard Overall Length:
Type: Material of Construction:
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.609 in, Actual Width 0.139 in, Dash Number 247, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 4 7/8 in, Actual Outside Dia. 4.887 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 5

Reviews of Fabory #U38875.012.0462