Zoro Select
O-Ring, Dash 251, Buna N, 0.13 In., PK10
Mfr # U38801.012.0512
Zoro # G1875842
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 251
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 430, Buna N, 0.27 In., PK5 U38801.025.0512
- ZORO SELECT O-Ring, Dash 354, Buna N, 0.21 In., PK5 U38801.018.0512
- ZORO SELECT O-Ring, Dash 323, EPDM, 0.21 In., PK50 U38869.018.0131
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK10 U38805.012.0225
- ZORO SELECT Brown Viton O-Ring, Dash 230, PK10 ZUSAVB75230
- ZORO SELECT O-Ring, Buna N, Dash 471, 22, 22.505 in. U38805.025.2200
- ZORO SELECT Viton O-Ring, 4mm Wide 26mm ID ZUSAV4X26
- ZORO SELECT Metal Detectable FDA Silicone O-Ring, Dash 211, PK5 ZUSAS70MD211
- ZORO SELECT Buna-N O-Ring, 3mm Wide 119.5mm ID, PK5 ZUSAH3X119.5
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 U38875.009.0075
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 M38801.050.0500
- Zoro Select Individual & Bulk O-Rings