Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

O-Ring, Dash 251, EPDM, 0.13 In., PK10

FABORY| Zoro #: G1577895| Mfr #: U38869.012.0512

$6.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 251
O-Ring Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577895 Mfr #: U38869.012.0512
Durometer: 70 Shore ADash Number: 251
O-Ring Material: EPDMSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 5.387"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterColor: Black
Nominal Outside Dia.: 5-3/8"Actual Width: 0.139"
Actual Inside Dia.: 5.109"Temp. Range: -65 Degrees to 300 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 5-1/8"
Nominal Width: 1/8"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5-1/8 In., Nominal Width 1/8 In., Actual Inside Dia. 5.109 In., Actual Width 0.139 In., Dash Number 251, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5-3/8 In., Actual Outside Dia. 5.387 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 10

Reviews