Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

O-Ring, Dash 252, EPDM, 0.13 In., PK10

  • Zoro #: G0428111
  • Mfr #: U38869.012.0525
$5.83 ($0.58/unit)
  • Dash Number: 252
  • System of Measurement: Inch
  • Cross Section Shape: Round
See full product details
Orders over $75 ship free.

Fabory #U38869.012.0525 Specifications

  • Zoro #: G0428111
  • Mfr #: U38869.012.0525
Dash Number: 252 System of Measurement: Inch
Cross Section Shape: Round O-Ring Material: EPDM
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water Durometer: 70 Shore A
Color: Black Nominal Inside Dia.: 5 1/4 in
Actual Inside Dia.: 5.234 in Nominal Outside Dia.: 5 1/2 in
X-Ray Dectectable: No Nominal Width: 1/8 in
Actual Outside Dia.: 5.512 in X-Ray Detectable: No
Durometer (Hardness) Rating: Medium Hard Metal Detectable: No
Item: O-ring FDA Approved: No
Actual Width: 0.139 in Meets/Exceeds: ASTM D2000, SAE J200
Temp. Range: -65 Degrees to 300 Degrees F Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 5.234 in, Actual Width 0.139 in, Dash Number 252, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 1/2 in, Actual Outside Dia. 5.512 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 10

Reviews of Fabory #U38869.012.0525