O-Ring, Dash 271, Viton, 0.13 In., PK2

FABORY| Zoro #: G2225474| Mfr #: U38871.012.0925

$9.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 75 Shore A
Dash Number: 271
O-Ring Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225474 Mfr #: U38871.012.0925
Durometer: 75 Shore ADash Number: 271
O-Ring Material: VitonSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 9.512"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterColor: Black
Nominal Outside Dia.: 9-1/2"Actual Width: 0.139"
Actual Inside Dia.: 9.234"Temp. Range: -15 Degrees to 400 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 9-1/4"
Nominal Width: 1/8"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9-1/4 In., Nominal Width 1/8 In., Actual Inside Dia. 9.234 In., Actual Width 0.139 In., Dash Number 271, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 9-1/2 In., Actual Outside Dia. 9.512 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 2

Reviews