KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 276, Viton, 0.13 In., PK2

FABORY| Zoro #: G0428206| Mfr #: U38875.012.1100

$18.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 11"
Actual Inside Dia.: 10.984"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428206 Mfr #: U38875.012.1100
Nominal Inside Dia.: 11"Actual Inside Dia.: 10.984"
Color: BlackMetal Detectable: No
Nominal Width: 1/8"O-Ring Material: Viton
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Temp. Range: -15 Degrees to 400 Degrees FNominal Outside Dia.: 11-1/4"
Item: O-ringDurometer (Hardness) Rating: Very Hard
Actual Width: 0.139"O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Actual Outside Dia.: 11.262"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 276Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 11 In., Nominal Width 1/8 In., Actual Inside Dia. 10.984 In., Actual Width 0.139 In., Dash Number 276, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 11-1/4 In., Actual Outside Dia. 11.262 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 2

Reviews