Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

O-Ring, Dash 279, Viton, 0.13 In., PK2

FABORY| Zoro #: G1369952| Mfr #: U38871.012.1300

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 75 Shore A
Dash Number: 279
O-Ring Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369952 Mfr #: U38871.012.1300
Durometer: 75 Shore ADash Number: 279
O-Ring Material: VitonSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 13.262"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterColor: Black
Nominal Outside Dia.: 13-1/4"Actual Width: 0.139"
Actual Inside Dia.: 12.984"Temp. Range: -15 Degrees to 400 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 13"
Nominal Width: 1/8"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 In., Nominal Width 1/8 In., Actual Inside Dia. 12.984 In., Actual Width 0.139 In., Dash Number 279, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 13-1/4 In., Actual Outside Dia. 13.262 In., Temp. Range -15 Degrees to 400 Degrees F, Package Quantity 2

Reviews