Zoro Select
O-Ring, Dash 317, Viton, 0.21 In., PK10
Mfr # U38875.018.0093
Zoro # G0697995
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 317
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 1RHU3
- ZORO SELECT O-Ring, Viton, 8mm OD, PK25 1RHN7
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK100 U38869.006.0037
- ZORO SELECT O-Ring, Dash 280, Viton, 0.13 In., PK2 U38875.012.1400
- ZORO SELECT O-Ring, Dash 357, Viton, 0.21 In., PK2 U38875.018.0550
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 U38801.006.0043
- ZORO SELECT SoFt Silicone O-Ring, Dash 119, PK25 ZUSAS50FDA119
- ZORO SELECT SoFt Silicone O-Ring, Dash 030, PK25 ZUSAS50FDA030
- ZORO SELECT O-Rings, Inch, Round, Aflas, PK25 ZUSAA80007
- ZORO SELECT O-Ring, Silicone, Dash 282, 16, 16.233, PK50 U38883.012.1600
- ZORO SELECT O-Ring, Buna N, 1.6mm W, PK25 M38801.016.0191
- Zoro Select Individual & Bulk O-Rings