O-Ring, Dash 319, Buna N, 0.21 In., PK50

FABORY| Zoro #: G1849504| Mfr #: U38801.018.0106

$4.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 319
O-Ring Material: Buna N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849504 Mfr #: U38801.018.0106
Durometer: 70 Shore ADash Number: 319
O-Ring Material: Buna NSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 1.457"
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterColor: Black
Nominal Outside Dia.: 1-7/16"Actual Width: 0.210"
Actual Inside Dia.: 1.037"Temp. Range: -40 Degrees to 250 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 1-1/16"
Nominal Width: 3/16"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/16 In., Nominal Width 3/16 In., Actual Inside Dia. 1.037 In., Actual Width 0.210 In., Dash Number 319, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-7/16 In., Actual Outside Dia. 1.457 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 50

Reviews