Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

O-Ring, Dash 319, EPDM, 0.21 In., PK50

FABORY| Zoro #: G1042727| Mfr #: U38869.018.0106

$5.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 319
O-Ring Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042727 Mfr #: U38869.018.0106
Durometer: 70 Shore ADash Number: 319
O-Ring Material: EPDMSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 1.457"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterColor: Black
Nominal Outside Dia.: 1-7/16"Actual Width: 0.210"
Actual Inside Dia.: 1.037"Temp. Range: -65 Degrees to 300 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 1-1/16"
Nominal Width: 3/16"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-1/16 In., Nominal Width 3/16 In., Actual Inside Dia. 1.037 In., Actual Width 0.210 In., Dash Number 319, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-7/16 In., Actual Outside Dia. 1.457 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 50

Reviews