STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

O-Ring, Dash 321, EPDM, 0.21 In., PK50

FABORY| Zoro #: G0444053| Mfr #: U38869.018.0118

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 1.162"
O-Ring Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444053 Mfr #: U38869.018.0118
Cross Section Shape: RoundActual Inside Dia.: 1.162"
O-Ring Material: EPDMMeets/Exceeds: SAE J200, ASTM D2000
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterNominal Inside Dia.: 1-3/16"
Durometer: 70 Shore AX-Ray Detectable: No
Actual Outside Dia.: 1.582"Nominal Width: 3/16"
Temp. Range: -65 Degrees to 300 Degrees FNominal Outside Dia.: 1-9/16"
System of Measurement: InchActual Width: 0.210"
Durometer (Hardness) Rating: Medium HardColor: Black
Dash Number: 321Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1-3/16 In., Nominal Width 3/16 In., Actual Inside Dia. 1.162 In., Actual Width 0.210 In., Dash Number 321, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 1-9/16 In., Actual Outside Dia. 1.582 In., Temp. Range -65 Degrees to 300 Degrees F, Package Quantity 50

Reviews