Zoro Select
O-Ring, Dash 324, Viton, 0.21 In., PK10
Mfr # U38875.018.0137
Zoro # G0388044
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 324
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 U38805.009.0075
- ZORO SELECT O-Ring, Dash 007, PU, 0.07 In., PK10 1RJP6
- ZORO SELECT O-Ring, Dash 339, Buna N, 0.21 In., PK50 U38801.018.0325
- ZORO SELECT O-Ring, Viton, 13.3mm OD, PK25 1RHR2
- ZORO SELECT O-Ring, Dash 456, Buna N, 0.27 In., PK2 U38801.025.1350
- ZORO SELECT O-Ring, Dash 434, Buna N, 0.27 In., PK5 U38801.025.0562
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 U38805.006.0350
- ZORO SELECT Viton O-Ring, 3mm Wide 21mm ID, PK10 ZUSAV3X21
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 39mm ID, PK100 ZUSAH1.5X39
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 U38871.012.0287
- ZORO SELECT O-Ring, EPDM, Dash 342, 3-5/8, 4.02, PK25 U38869.018.0362
- Zoro Select Individual & Bulk O-Rings