Zoro Select
O-Ring, Dash 341, Buna N, 0.21 In., PK25
Mfr # U38801.018.0350
Zoro # G1766134
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 341
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10 U38801.009.0350
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK25 U38801.012.0350
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 U38801.006.0350
- ZORO SELECT O-Ring, Silicone, Dash 108, 1/4, 0.443, PK50 U38883.009.0025
- ZORO SELECT O-Ring, Dash 007, Silicone, 0.07 In., PK100 U38883.006.0015
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 1RJE1
- ZORO SELECT Silicone O-Ring, 1.6mm Wide 11.1mm ID, PK10 ZUSAS70FDA1.6X11.1
- ZORO SELECT X-Profile Buna-N O-Ring, 3 mm Wide 50 mm ID ZUSAQH3X50
- ZORO SELECT O-Ring, Dash 390, Viton, 0.21 In. U38871.018.2100
- SUR&R O-Ring, 4.5mm Nominal Inside dia., PK50 HOR110
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 U38801.018.0162
- Zoro Select Individual & Bulk O-Rings