Zoro Select
O-Ring, Dash 344, Viton, 0.21 In., PK2
Mfr # U38875.018.0387
Zoro # G2078501
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 344
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 M38801.050.0170
- ZORO SELECT O-Ring, Dash 466, EPDM, 0.27 In., PK2 U38869.025.1850
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 U38875.009.0087
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 1RHX2
- ZORO SELECT O-Ring, Dash 046, EPDM, 0.07 In., PK10 U38869.006.0425
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK100 U38875.006.0062
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 236 ZUSAV60236
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 108, PK10 ZUSAV75MD108
- ZORO SELECT O-Ring, EPDM, Dash 337, 3, 3.395, PK50 U38869.018.0300
- ZORO SELECT O-Ring, Dash 113, EPDM, 0.1 In., PK25 5JJV6
- ZORO SELECT O-Ring, Buna N, Dash 314, 3/4, 1.145, PK10 U38805.018.0075
- Zoro Select Individual & Bulk O-Rings