KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

O-Ring, Dash 348, Silicone, 0.21 In., PK5

FABORY| Zoro #: G1568682| Mfr #: U38883.018.0437

$5.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Inside Dia.: 4-3/8"
Actual Inside Dia.: 4.350"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568682 Mfr #: U38883.018.0437
Nominal Inside Dia.: 4-3/8"Actual Inside Dia.: 4.350"
Color: RedMetal Detectable: No
Nominal Width: 3/16"O-Ring Material: Silicone
Durometer: 70 Shore AMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Temp. Range: -65 Degrees to +400 Degrees FNominal Outside Dia.: 4-3/4"
Item: O-ringDurometer (Hardness) Rating: Medium Hard
Actual Width: 0.210"O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Actual Outside Dia.: 4.770"Cross Section Shape: Round
System of Measurement: InchX-Ray Detectable: No
Dash Number: 348Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4-3/8 In., Nominal Width 3/16 In., Actual Inside Dia. 4.350 In., Actual Width 0.210 In., Dash Number 348, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 4-3/4 In., Actual Outside Dia. 4.770 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews