Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 349, Silicone, 0.21 In., PK5

  • Zoro #: G0538562
  • Mfr #: U38883.018.0450
$5.69 ($1.14/unit)
  • Durometer (Hardness) Rating: Medium Hard
  • Actual Inside Dia.: 4.475"
  • X-Ray Dectectable: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U38883.018.0450 Specifications

  • Zoro #: G0538562
  • Mfr #: U38883.018.0450
Durometer (Hardness) Rating: Medium Hard Actual Inside Dia.: 4.475"
X-Ray Dectectable: No Dash Number: 349
Actual Outside Dia.: 4.895" Nominal Outside Dia.: 4-7/8"
FDA Approved: Yes System of Measurement: Inch
Color: Red X-Ray Detectable: No
Durometer: 70 Shore A Nominal Inside Dia.: 4-1/2"
Item: O-ring Nominal Width: 3/16"
Actual Width: 0.210" O-Ring Material: Silicone
Metal Detectable: No Meets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Cross Section Shape: Round Temp. Range: -65 Degrees to +400 Degrees F
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4-1/2 In., Nominal Width 3/16 In., Actual Inside Dia. 4.475 In., Actual Width 0.210 In., Dash Number 349, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 4-7/8 In., Actual Outside Dia. 4.895 In., Temp. Range -65 Degrees to +400 Degrees F

Reviews of Fabory #U38883.018.0450