Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

O-Ring, Dash 357, Viton, 0.21 In., PK2

  • Zoro #: G0531614
  • Mfr #: U38875.018.0550

$10.49 ($5.25/unit)

  • System of Measurement: Inch
  • Actual Outside Dia.: 5.895"
  • Actual Inside Dia.: 5.475"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U38875.018.0550 Specifications

  • Zoro #: G0531614
  • Mfr #: U38875.018.0550
System of Measurement: Inch Actual Outside Dia.: 5.895"
Actual Inside Dia.: 5.475" Nominal Inside Dia.: 5-1/2"
Temp. Range: -15 Degrees to 400 Degrees F X-Ray Dectectable: No
FDA Approved: No Durometer: 90 Shore A
Actual Width: 0.210" Meets/Exceeds: SAE J200, ASTM D2000
Color: Black Nominal Outside Dia.: 5-7/8"
Nominal Width: 3/16" Item: O-ring
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water Cross Section Shape: Round
Metal Detectable: No O-Ring Material: Viton
Durometer (Hardness) Rating: Very Hard Dash Number: 357
X-Ray Detectable: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5-1/2 In., Nominal Width 3/16 In., Actual Inside Dia. 5.475 In., Actual Width 0.210 In., Dash Number 357, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 5-7/8 In., Actual Outside Dia. 5.895 In., Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Reviews of Fabory #U38875.018.0550