O-Ring, Dash 362, Silicone, 0.21 In., PK5

FABORY| Zoro #: G1897795| Mfr #: U38883.018.0625

$11.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 6.225"
O-Ring Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897795 Mfr #: U38883.018.0625
Cross Section Shape: RoundActual Inside Dia.: 6.225"
O-Ring Material: SiliconeMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Inside Dia.: 6-1/4"
Durometer: 70 Shore AX-Ray Detectable: No
Actual Outside Dia.: 6.645"Nominal Width: 3/16"
Temp. Range: -65 Degrees to +400 Degrees FNominal Outside Dia.: 6-5/8"
System of Measurement: InchActual Width: 0.210"
Durometer (Hardness) Rating: Medium HardColor: Red
Dash Number: 362Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6-1/4 In., Nominal Width 3/16 In., Actual Inside Dia. 6.225 In., Actual Width 0.210 In., Dash Number 362, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 6-5/8 In., Actual Outside Dia. 6.645 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews