BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

O-Ring, Dash 365, Buna N, 0.21 In., PK5

FABORY| Zoro #: G2384243| Mfr #: U38801.018.0700

$3.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 6.975"
O-Ring Material: Buna N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384243 Mfr #: U38801.018.0700
Cross Section Shape: RoundActual Inside Dia.: 6.975"
O-Ring Material: Buna NMeets/Exceeds: SAE J200, ASTM D2000
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Inside Dia.: 7"
Durometer: 70 Shore AX-Ray Detectable: No
Actual Outside Dia.: 7.395"Nominal Width: 3/16"
Temp. Range: -40 Degrees to 250 Degrees FNominal Outside Dia.: 7-3/8"
System of Measurement: InchActual Width: 0.210"
Durometer (Hardness) Rating: Medium HardColor: Black
Dash Number: 365Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 In., Nominal Width 3/16 In., Actual Inside Dia. 6.975 In., Actual Width 0.210 In., Dash Number 365, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7-3/8 In., Actual Outside Dia. 7.395 In., Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 5

Reviews