O-Ring, Dash 366, Viton, 0.21 In., PK2

FABORY| Zoro #: G1180207| Mfr #: U38875.018.0725

$25.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 7-1/4"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180207 Mfr #: U38875.018.0725
Cross Section Shape: RoundNominal Inside Dia.: 7-1/4"
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterNominal Width: 3/16"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -15 Degrees to 400 Degrees FItem: O-ring
Durometer (Hardness) Rating: Very HardActual Outside Dia.: 7.645"
Dash Number: 366Durometer: 90 Shore A
Actual Width: 0.210"Nominal Outside Dia.: 7-5/8"
Metal Detectable: NoActual Inside Dia.: 7.225"
O-Ring Material: VitonColor: Black
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7-1/4 In., Nominal Width 3/16 In., Actual Inside Dia. 7.225 In., Actual Width 0.210 In., Dash Number 366, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 7-5/8 In., Actual Outside Dia. 7.645 In., Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Reviews