Zoro Select
O-Ring, Dash 368, Viton, 0.21 In., PK2
Mfr # U38871.018.0775
Zoro # G0785757
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 368
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 004, Neoprene, 0.07 In., PK100 1BUK8
- ZORO SELECT O-Ring, Dash 315, Viton, 0.21 In., PK10 U38871.018.0081
- ZORO SELECT Brown Viton O-Ring, 1mm Wide 14mm ID, PK25 ZUSAVB75M1X14
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 133, PK25 ZUSAHSQ70133
- ZORO SELECT O-Ring, Dash 467, Viton, 0.27 In. U38871.025.1900
- ZORO SELECT O-Ring, Silicone, Dash 163, 6, 6.193, PK10 U38883.009.0600
- ZORO SELECT Buna-N O-Ring, 5.7mm Wide 55.6mm ID, PK5 ZUSAH5.7X55.6
- ZORO SELECT O-Rings, Inch, Round, Kalrez 7075 212K7075
- ZORO SELECT O-Ring, Buna N, Dash 385, 16, 16.375 in. U38805.018.1600
- X1 TOOLS R-25 O-Ring (ID: 33 mm, CS: 3.5 mm, OD: 40 mm) (40 O-Rings), 40PK X1E-CON-ORI-RUB-0025x40
- ZORO SELECT O-Ring, Dash 335, Buna N, 0.21 In., PK50 U38801.018.0275
- Zoro Select Individual & Bulk O-Rings