O-Ring, Dash 371, EPDM, 0.21 In., PK5

FABORY| Zoro #: G1155201| Mfr #: U38869.018.0850

$10.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Nominal Inside Dia.: 8-1/2"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155201 Mfr #: U38869.018.0850
Cross Section Shape: RoundNominal Inside Dia.: 8-1/2"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterNominal Width: 3/16"
X-Ray Detectable: NoSystem of Measurement: Inch
Temp. Range: -65 Degrees to 300 Degrees FItem: O-ring
Durometer (Hardness) Rating: Medium HardActual Outside Dia.: 8.895"
Dash Number: 371Durometer: 70 Shore A
Actual Width: 0.210"Nominal Outside Dia.: 8-7/8"
Metal Detectable: NoActual Inside Dia.: 8.475"
O-Ring Material: EPDMColor: Black
Meets/Exceeds: SAE J200, ASTM D2000Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8-1/2 In., Nominal Width 3/16 In., Actual Inside Dia. 8.475 In., Actual Width 0.210 In., Dash Number 371, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 8-7/8 In., Actual Outside Dia. 8.895 In., Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No

Reviews