Zoro Select
O-Ring, Dash 388, EPDM, 0.21 In., PK2
Mfr # U38869.018.1900
Zoro # G1847212
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 388
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Explore More Products
- ZORO SELECT O-Ring, Dash 907, Silicone, 0.08 In., PK50 1WLE3
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK25 5JJY0
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 19mm ID, PK10 ZUSAVB75M2X19
- ZORO SELECT O-Ring, Dash 316, Viton, 0.21 In., PK10 U38871.018.0087
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 U38805.006.0118
- ZORO SELECT Viton O-Ring, 4mm Wide 76mm ID ZUSAV4X76
- ZORO SELECT O-Ring, Dash 033, Silicone, 0.07 In., PK25 U38883.006.0200
- ZORO SELECT Buna-N O-Ring, 3mm Wide 114.5mm ID, PK10 ZUSAH3X114.5
- ZORO SELECT Silicone O-Ring, 3mm Wide 59mm ID, PK5 ZUSAS70FDA3X59
- X1 TOOLS R-013 Square O-Ring (ID: 7/16", CS 1/16", OD 9/16"), 2PK X1E-CON-ORI-RSQ-R013x2
- X1 TOOLS R-146 Square O-Ring (ID: 2 5/8", CS 3/32", OD 2 13/16") (1 Square O-Ring) X1E-CON-ORI-RSQ-R146x1
- Zoro Select Individual & Bulk O-Rings