Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
O-Ring, Dash 391, EPDM, 0.21 In.
  • Zoro #: G0246434
  • Mfr #: U38869.018.2200
$6.62
  • O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
  • Temp. Range: -65 Degrees to 300 Degrees F
  • Actual Width: 0.210"
See full product details
Orders over $50 ship free.

Fabory #U38869.018.2200 Specifications

  • Zoro #: G0246434
  • Mfr #: U38869.018.2200
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water Temp. Range: -65 Degrees to 300 Degrees F
Actual Width: 0.210" Durometer (Hardness) Rating: Medium Hard
X-Ray Dectectable: No FDA Approved: No
Nominal Outside Dia.: 22-3/8" Actual Inside Dia.: 21.955"
Item: O-ring Color: Black
Nominal Inside Dia.: 22" System of Measurement: Inch
Meets/Exceeds: SAE J200, ASTM D2000 Metal Detectable: No
Nominal Width: 3/16" Durometer: 70 Shore A
Dash Number: 391 X-Ray Detectable: No
O-Ring Material: EPDM Cross Section Shape: Round
Actual Outside Dia.: 22.375" Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 22 In., Nominal Width 3/16 In., Actual Inside Dia. 21.955 In., Actual Width 0.210 In., Dash Number 391, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 22-3/8 In., Actual Outside Dia. 22.375 In., Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No

Reviews of Fabory #U38869.018.2200