O-Ring, Dash 392, EPDM, 0.21 In.

FABORY| Zoro #: G2447715| Mfr #: U38869.018.2300

$6.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Durometer: 70 Shore A
Dash Number: 392
O-Ring Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447715 Mfr #: U38869.018.2300
Durometer: 70 Shore ADash Number: 392
O-Ring Material: EPDMSystem of Measurement: Inch
Cross Section Shape: RoundActual Outside Dia.: 23.360"
O-Ring Material Compatibility: Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), WaterColor: Black
Nominal Outside Dia.: 23-3/8"Actual Width: 0.210"
Actual Inside Dia.: 22.940"Temp. Range: -65 Degrees to 300 Degrees F
Metal Detectable: NoDurometer (Hardness) Rating: Medium Hard
Meets/Exceeds: SAE J200, ASTM D2000Nominal Inside Dia.: 23"
Nominal Width: 3/16"X-Ray Detectable: No
Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 23 In., Nominal Width 3/16 In., Actual Inside Dia. 22.940 In., Actual Width 0.210 In., Dash Number 392, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 23-3/8 In., Actual Outside Dia. 23.360 In., Temp. Range -65 Degrees to 300 Degrees F

Reviews