Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

O-Ring, Dash 393, Viton, 0.21 In.

FABORY| Zoro #: G1080064| Mfr #: U38871.018.2400

$32.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 23.940"
O-Ring Material: Viton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080064 Mfr #: U38871.018.2400
Cross Section Shape: RoundActual Inside Dia.: 23.940"
O-Ring Material: VitonMeets/Exceeds: SAE J200, ASTM D2000
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, WaterNominal Inside Dia.: 24"
Durometer: 75 Shore AX-Ray Detectable: No
Actual Outside Dia.: 24.360"Nominal Width: 3/16"
Temp. Range: -15 Degrees to 400 Degrees FNominal Outside Dia.: 24-3/8"
System of Measurement: InchActual Width: 0.210"
Durometer (Hardness) Rating: Medium HardColor: Black
Dash Number: 393Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 24 In., Nominal Width 3/16 In., Actual Inside Dia. 23.940 In., Actual Width 0.210 In., Dash Number 393, Color Black, Durometer 75 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 24-3/8 In., Actual Outside Dia. 24.360 In., Temp. Range -15 Degrees to 400 Degrees F

Reviews