Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

O-Ring, Dash 428, Silicone, 0.27 In., PK5

FABORY| Zoro #: G2037612| Mfr #: U38883.025.0487

$10.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cross Section Shape: Round
Actual Inside Dia.: 4.850"
O-Ring Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037612 Mfr #: U38883.025.0487
Cross Section Shape: RoundActual Inside Dia.: 4.850"
O-Ring Material: SiliconeMeets/Exceeds: SAE J200, ASTM D2000, FDA Approved
Item: O-ringMetal Detectable: No
O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, WaterNominal Inside Dia.: 4-7/8"
Durometer: 70 Shore AX-Ray Detectable: No
Actual Outside Dia.: 5.400"Nominal Width: 1/4"
Temp. Range: -65 Degrees to +400 Degrees FNominal Outside Dia.: 5-3/8"
System of Measurement: InchActual Width: 0.275"
Durometer (Hardness) Rating: Medium HardColor: Red
Dash Number: 428Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4-7/8 In., Nominal Width 1/4 In., Actual Inside Dia. 4.850 In., Actual Width 0.275 In., Dash Number 428, Color Red, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, FDA Approved, Nominal Outside Dia. 5-3/8 In., Actual Outside Dia. 5.400 In., Temp. Range -65 Degrees to 450 Degrees F

Reviews